15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Vehicle ID Card Holder, PK5

BATTALION| Zoro #: G1764716| Mfr #: 2XKE9

$12.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1764716 Mfr #: 2XKE9
Includes: -Item: Vehicle ID Card Holder
Legend: BlankFor Use With: -
Length: 3-3/4"Material: Vinyl
Expiration Time: -Color: Clear
Type: HorizontalBattery: -
Width: 3-3/4"Country of Origin (subject to change): China

Product Description

Vehicle ID Card Holder, Horizontal, Material Vinyl, Color Clear, Length 3-3/4 In., Width 3-3/4 In., Legend Blank, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.