Wall Base Molding, White, 720 In. L

BATTALION| Zoro #: G2085395| Mfr #: 2RRX3

$83.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2085395 Mfr #: 2RRX3
Material: PVC VinylItem: Wall Base Molding
Color: WhiteLength: 720"
Height: 4"Country of Origin (subject to change): United States

Product Description

Wall Base, Non-Adhesive, PVC Vinyl, Color White, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.