20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Wall Door Stop

VALUE BRAND| Zoro #: G0729346| Mfr #: 4JG87

$3.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0729346 Mfr #: 4JG87
Hardware: IncludedProjection: 1/2"
Material: Solid BrassMounting Style: Adhesive
Item: Convex Door StopFinish: Bright Brass
Base Dia.: 1"Mounting Type: Wall Mount
Country of Origin (subject to change): China

Product Description

Convex Door Stop, Mounting Type Wall Mount, Finish Bright Brass, Base Dia. 1 In., Projection 1/2 In., Mounting Style Adhesive, Material Solid Brass, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.