Wall Door Stop

BATTALION| Zoro #: G2169456| Mfr #: 4JG91

$9.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169456 Mfr #: 4JG91
Base Dia.: 1"Projection: 1/2"
Hardware: IncludedItem: Convex Door Stop
Material: Solid BrassFinish: Satin Chrome
Height: 1"Width: 9/16"
Mounting Type: Wall MountMounting Style: Adhesive
Country of Origin (subject to change): China

Product Description

Convex Door Stop, Mounting Type Wall Mount, Finish Satin Chrome, Base Dia. 1 In., Projection 1/2 In., Height 1 In., Width 9/16 In., Mounting Style Adhesive, Material Solid Brass, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.