Shop Alternate Products
This Product is Discontinued
Zoro Select
Window Sash Lock, Brass, 2 1/2 In L (Discontinued)
Mfr # 1HFL8
Zoro # G0793134
This Product is Discontinued
Key Features
- Type Sliding Window
- Material Zinc
- Finish Brass
- Height (In.) 1-29/32
- Length (In.) 2-19/32