20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Window Sash Lock, Brass, 3 1/2 In L

BATTALION| Zoro #: G0725873| Mfr #: 1HFL5

$12.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0725873 Mfr #: 1HFL5
Hardware: IncludedItem: Sash Window Latch
Type: Sliding WindowMaterial: Zinc
Finish: BrassLength (In.): 2-1/2
Height (In.): 27/32Width (In.): 41/64
Strike (In.): 2 31/64 x 7/16Projection (In.): -
Base Size (In.): -Includes: Mounting Hardware
Color: -Country of Origin (subject to change): China

Product Description

Window Sash Lock, Brass, Length 3 1/2 In, Width 5/8 In, Strike 3 1/2 x 7/16 In, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.