
AJC Best Power Ferrups FE850VA FE 850VA 12V 35Ah UPS Battery
Mfr # BEST POWER-FERRUPS FE850VA FE 850VA
Zoro # G704892502
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
5.1 in
Depth
7.7 in
Weight
23.1 lb
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BEST POWER-FERRUPS FE850VA FE 850VA
Zoro #
G704892502
UPC #
-
Country of Origin
China
Dimensions
Width
5.1 in
Depth
7.7 in
Height
6.3 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
23.1 lb
Terminal Type - Batteries
NB
Capacity
35Ah
Voltage - Batteries
12V
Description
Ajc best power ferrups fe850va fe 850va 12v 35ah ups battery features: ajc brand replacement compatible with a best power ferrups fe850va fe 850va ups battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by best power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.