
AJC Datex-Ohmeda AS-3 Power Supply 6V 1.2Ah Medical Battery
Mfr # DATEX-AS-3 POWER SUPPLY
Zoro # G404908558
product price:Â $18.15
/eaKey Features
Voltage - Batteries
6V
Capacity - Batteries
1.2Ah
Height
2 in
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DATEX-AS-3 POWER SUPPLY
Zoro #
G404908558
UPC #
-
Country of Origin
China
Dimensions
Height
2 in
Depth
3.8 in
Details
Voltage - Batteries
6V
Capacity - Batteries
1.2Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
0.8 lb
Description
Ajc datex-ohmeda as-3 power supply 6v 1.2ah medical battery features: ajc brand replacement compatible with a datex-ohmeda as-3 power supply medical battery voltage: 6 (6 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 11 inches height: 2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by datex-ohmeda.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.