Battery Clerk
AJCÂ Leisure Lift Passport Premier 12V 35Ah Scooter Battery
- Zoro #: G405569918
- Mfr #: LEISURE LIFT-PASSPORT PREMIER
Hover or click to zoom Tap to zoom
$264.00
Subtotal: $264.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Battery Clerk #LEISURE LIFT-PASSPORT PREMIER Specifications
- Zoro #: G405569918
- Mfr #: LEISURE LIFT-PASSPORT PREMIER
- Country of Origin (subject to change): China
Description
Ajc leisure lift passport premier 12v 35ah scooter battery features: ajc brand replacement compatible with a leisure lift passport premier scooter battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leisure lift.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Battery Clerk #LEISURE LIFT-PASSPORT PREMIER
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BATTERY CLERK AJCÂ SunL E-907A 12V 4.5Ah Scooter Battery E-907A-SunL-12V-4.5Ah-SCB
- BATTERY CLERK AJC® Topin TP12-7.5 12V 7Ah Sealed Lead Acid Battery TOPIN-TP12-7.5
- BATTERY CLERK AJC PBQ 41832 12V 7Ah Sealed Lead Acid Battery AJC-D7S-A-1-159378
- BATTERY CLERK AJC® Reserve Warrior RW1280 12V 8Ah Sealed Lead Acid Battery RESERVE WARRIOR-RW1280
- BATTERY CLERK AJCÂ Bladez PB-SM804 12V 12Ah Scooter Battery BLADEZ-PB-SM804
- BATTERY CLERK AJC Zeus PC4.2-12 Sealed Lead Acid - AGM - VRLA Battery AJC-D5S-J-1-139169
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 7 AH, F1 Terminal, SLA, AGM Chemistry ML7-6MP21549
- ILC Replacement for Upsonic System 100 UPS Battery SYSTEM 100 UPS BATTERY UPSONIC
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 12 AH, Nut and Bolt Terminal, SLA, AGM Chemistry YB16CL-B81
- ILC Replacement for IHC CUB Garden 382 200cca Battery 382 200CCA BATTERY IHC CUB GARDEN
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 5 AH, F1 Terminal, SLA, AGM Chemistry ML5-12MP660279254
- Battery Clerk Sealed Lead Acid Batteries