AJC Panasonic LC-RB066R5P Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # PANASONIC-LC-RB066R5P

  • Zoro # G104911421


product price:  $28.49
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.4 in
Depth
5.9 in
Height
3.7 in
Weight
2.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PANASONIC-LC-RB066R5P
Zoro #
G104911421
UPC #
-
Country of Origin
China

Dimensions

Width
1.4 in
Depth
5.9 in
Height
3.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
2.4 lb
Voltage - Batteries
6V
Terminal Type - Batteries
F1
Capacity
7Ah

Description

Ajc panasonic lc-rb066r5p sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a panasonic lc-rb066r5p sealed lead acid battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by panasonic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.