AJC Sigmas SP12-55 NB 12V 55Ah Sealed Lead Acid Battery

  • Mfr # SIGMASTEK-SP12-55 NB

  • Zoro # G104910066


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
5.4 in
Depth
9 in
Height
8.2 in
Weight
40.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIGMASTEK-SP12-55 NB
Zoro #
G104910066
UPC #
-
Country of Origin
China

Dimensions

Width
5.4 in
Depth
9 in
Height
8.2 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
40.1 lb
Voltage - Batteries
12V
Terminal Type - Batteries
NB
Capacity
55Ah

Description

Ajc sigmas sp12-55 nb 12v 55ah sealed lead acid battery features: ajc brand replacement compatible with a sigmas sp12-55 nb sealed lead acid battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sigmas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.