Grote
14 AWG 1 Conductor Stranded Primary Wire 500 ft. RD
Mfr # 87-7506
Zoro # G8599376
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Red
- Number of Conductors 1
- Length 500 ft
- Jacket Color Red
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BN 87-8501
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT 87-7507
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL 87-7510
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD 87-8000
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN, Color: Brown 87-7001
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PU 87-7013
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK 87-5002
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 1000 ft. BN 88-7001
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 1000 ft. YL 88-7011
- CAROL 18 AWG 2 Conductor Portable Cord 600V 25 ft. BK 02763
- ZORO SELECT 5 ft. Insulated Bonding & Grounding Wire, Throat Depth: No Clamp 8PD85
- Grote Electrical Wire & Cable