Battery Doctor
20 AWG 1 Conductor Stranded Primary Wire 100 ft. BN
Mfr # 87-2021
Zoro # G8600453
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Color Brown
- Number of Conductors 1
- Length 100 ft
- Jacket Color Brown
Explore More Products
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. GN 87-9106
- BATTERY DOCTOR 14 AWG 1 Conductor Stranded Primary Wire 100 ft. VT 81084
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BK 87-9102
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. YL 87-2011
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BN 87-9101
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. YL 87-9111
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT E3680
- ANCOR 14 AWG Tinned Copper Wire - 500' 104850
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT 87-6007
- CAROL 12 AWG 5 Conductor Portable Cord 600V 100 ft. BK 09205
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR 55527201
- Battery Doctor Electrical Wire & Cable