Battery Disconnect Switch, Negative, 12V

BATTERY DOCTOR| Zoro #: G0464274| Mfr #: 20128

$24.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0464274 Mfr #: 20128
Item: Battery Disconnect SwitchPolarity: Negative
Connection Type: BoltFeatures: Provides 3/8-18 Bolt for Receiving Standard Eyelet Cable Connector, Use on Batteries on Cars and Trucks
Switch Type: Side Post Knife BladeWidth: 3-1/4"
Max. Voltage: 12VMax. Amps: 250A
Length: 3-3/4"Depth: 1-1/2"
Stud Size: 3/8" to 18"Connection Material: Brass/Copper
Country of Origin (subject to change): United States

Product Description

Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Side Post Knife Blade, Stud Size 3/8 In. to 18 In., Length 3-3/4 In., Depth 1-1/2 In., Connection Material Brass/Copper, Width 3-1/4 In., Max. Amps 250A, Max. Voltage 12V, Features Provides 3/8-18 Bolt for Receiving Standard Eyelet Cable Connector, Use on Batteries on Cars and Trucks, Standards -, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.