Battery Disconnect Switch, Negative, 12V

BATTERY DOCTOR| Zoro #: G1097695| Mfr #: 20148

$27.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1097695 Mfr #: 20148
Polarity: NegativeItem: Battery Disconnect Switch
Connection Type: BoltFeatures: With 5/8" Dia. Post, Plus 5/16-18 Threaded Stud and Wing Nut for Accommodation of a Variety of Versatile Wire Leads and Extra Connections, Low Vertical Operation
Stud Size: 5/16" to 18"Connection Material: Brass/Copper
Standards: -Switch Type: Top Post Knife Blade
Width: 3"Max. Voltage: 12V
Max. Amps: 250ALength: 4"
Includes: Wing NutDepth: 2-1/4"
Country of Origin (subject to change): United States

Product Description

Battery Disconnect Switch, Polarity Negative, Connection Type Bolt, Switch Type Top Post Knife Blade, Stud Size 5/16 In. to 18 In., Length 4 In., Depth 2-1/4 In., Connection Material Brass/Copper, Width 3 In., Max. Amps 250A, Max. Voltage 12V, Features With 5/8 In. Dia. Post, Plus 5/16-18 Threaded Stud and Wing Nut for Accommodation of a Variety of Versatile Wire Leads and Extra Connections, Low Vertical Operation, Standards -, Includes Wing Nut

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.