Bolt, Brass, Brass, Positive/Negative

BATTERY DOCTOR| Zoro #: G2347597| Mfr #: 30600

$5.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2347597 Mfr #: 30600
Polarity: Positive/NegativeFeatures: 1/2" Hex, 3/8-16 F Coupler Thread, 0.70" Deep, 0.400" Stud Length, Replaces Nut on Cable Connector Bolt, Keeps Ring Terminals Away from Corrosion at Battery Terminal
Gauge: -For Use With: Top Post Batteries
Stud Size: 5/16" to 18"Color: Brass
Connection Material: BrassStandards: -
Max. Jaw Opening: -Max. Voltage: -
Length: 1-1/2"Item: Bolt
Includes: -Country of Origin (subject to change): China

Product Description

Bolt, Color Brass, Gauge -, Stud Size 5/16 In. to 18 In., Connection Material Brass, Polarity Positive/Negative, Max. Voltage -, Length 1-1/2 In., Max. Jaw Opening -, Features 1/2 In. Hex, 3/8-16 F Coupler Thread, 0.70 In. Deep, 0.400 In. Stud Length, Replaces Nut on Cable Connector Bolt, Keeps Ring Terminals Away from Corrosion at Battery Terminal, For Use With Top Post Batteries, Includes -, Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.