Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14 AWG 1 Conductor Stranded Primary Wire 500 ft. RD

BATTERY DOCTOR | Zoro #: G8599936 | Mfr #: 80038

$103.39 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
  • Conductor Material: Copper
  • Wire and Cable Item: Primary Wire
  • Features: Resistant to Oil, Fuel, Grease, Acid, Moisture, Salt
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Battery Doctor #80038 Specifications

Zoro #: G8599936 Manufacturer #: 80038
Conductor Material: Copper Wire and Cable Item: Primary Wire
Features: Resistant to Oil, Fuel, Grease, Acid, Moisture, Salt Spool Length: 500 ft.
Wire Color: Red Number of Conductors: 1
Max. Voltage: 60V Temp. Range: -40 Degrees to 176 Degrees F
Color: Red Stranded / Solid: Stranded
Nominal Outside Dia.: 0.142" Standards: SAE J1128, RoHS Compliant
Item: Primary Wire Insulation Material (Wire and Cable): GPT, PVC
Wire Size (Wire and Cable): 12 AWG Country of Origin (subject to change): United States

Description

Primary Wire, Number of Conductors 1, Wire Size - Wire and Cable 12 AWG, Insulation Material - Wire and Cable GPT, PVC, Wire Color Red, Spool Length 500 ft., Max. Voltage 60V, Color Red, Stranded, Conductor Material Copper, Nominal Outside Dia. 0.142 In., Temp. Range -40 Degrees to 176 Degrees F, Features Resistant to Oil, Fuel, Grease, Acid, Moisture, Salt, Standards SAE J1128, RoHS Compliant

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Battery Doctor #80038