LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Tap/Ground Frame, Brass, Positive/Negative

BATTERY DOCTOR| Zoro #: G1939585| Mfr #: 30700

$5.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1939585 Mfr #: 30700
Polarity: Positive/NegativeLength: 1"
Item: Tap/Ground FrameFeatures: For Simple And Reliable Connection Of Battery Or Accessory Ground Leads, Up To 3 Slip-On Terminals Can Be Connected To Each Triple-Tap, Can Be Stacked To Provide Multiple Taps At One Location, Special Shape Allows Optional Attachment Directly To Battery Side Terminals
Color: BrassConnection Material: Brass
Includes: 2 Taps, 6 Slip on TerminalsFor Use With: 12/24V Electrical Systems
Width: 3-1/2"Height: 4-1/2"
Country of Origin (subject to change): United States

Product Description

Tap/Ground Frame, Color Brass, Gauge -, Connection Material Brass, Polarity Positive/Negative, Max. Voltage -, Length 1 In., Width 3-1/2 In., Height 4-1/2 In., Max. Jaw Opening -, Features For Simple And Reliable Connection Of Battery Or Accessory Ground Leads, Up To 3 Slip-On Terminals Can Be Connected To Each Triple-Tap, Can Be Stacked To Provide Multiple Taps At One Location, Special Shape Allows Optional Attachment Directly To Battery Side Terminals, For Use With 12/24V Electrical Systems

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.