PowerStar AGM12100-01 Group 27 12V; 100Ah Sealed Lead Acid Rechargeable Deep Cycle Battery
- Zoro #: G304116640
- Mfr #: AGM12100-01
Batteryjack #AGM12100-01 Specifications
- Zoro #: G304116640
- Mfr #: AGM12100-01
- UPC #: 747925114114
- Country of Origin (subject to change): China
Description
Power-Star batteries are classified as "Non-Spill able" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) Power-Star batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady serve. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination Power-Star batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of Power-Star batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free. The combination of the sealed construction and the use of absorptive mat separators permit operation off Power-Star batteries in any position without loss of capacity, electrolyte and service life. Power-Star batteries are made to operate in any position. Stable Quality & High Reliability. The Power-Star SLA battery has stable and reliable performance. It can be easily maintained to permit proper operation of the equipment that it powers.
Features- Power-Star battery general features Sealed Construction Power-Stars' unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any Power-Star battery.
- This feature insures safe, efficient operation of Power-Star's batteries in any position.
- Voltage - 12V
- Capacity - 100 Ah
- Dimension - 12 x 6.6 x 8.2 in.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Batteryjack #AGM12100-01
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BATTERYJACK PowerStar AGM1212-67 12V; 12Ah F2 6-DZM-12 UPS APC Scooter Medical Rechargeable Battery For UB12120F2 AGM1212-67
- BATTERYJACK PowerStar PS12-10-PowerStar-00021 Scooter Battery Embassy 12CE10 Razor Dirt Quad 1-8 iMOD MX350 12V; 10Ah PS12-10-PowerStar-00021
- BATTERYJACK PowerStar PS200-12-2 Replacement Concorde Sun Xtender PVX 2120L AGM Solar Battery PS200-12-2
- BATTERYJACK BatteryJack PS6-9-04 High Capacity Replacement 6 V 9Ah Battery for Kids Ride On Power Car Wheels PS6-9-04
- BATTERYJACK PowerStar PS12-3.3-244 Strong 12V; 3.3Ah Replacement Battery For APC BE325R RBC35 PS12-3.3-244
- BATTERYJACK PowerStar PS12-9-4Pack9 9Ah High Rate RBC25 UPS Battery Pack SU1400RMXL3U RBC8 RBC23 RBC2 PS12-9-4Pack9
- MIGHTY MAX BATTERY 6V 7Ah Battery Replacement for PacificCycle 363D9C9F KidTrax - 4 Pack ML7-6MP44160486
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Minuteman B00007, CP2K2 - 8 Pack ML9-12MP814912371366
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for ASF 300LB Broadcast Feeder - 2 Pack ML9-12MP25112474580
- MIGHTY MAX BATTERY YTX14L-BS GEL Battery for Harley 1200CC XL, XLH (Sportster) 2011 YTX14L-BSGEL20
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY FOR SHENZHAN SUNNAWAY SW12120 - 3 Pack ML15-12MP36815
- Batteryjack Sealed Lead Acid Batteries