BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Eye Drops, Dry Eye Therapy, PK28

BAUSCH & LOMB| Zoro #: G1452927| Mfr #: 622219

$20.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Type: Healthcare
Size: 0.02 oz.
Item: Dry Eye Therapy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452927 Mfr #: 622219
Industry Type: HealthcareSize: 0.02 oz.
Item: Dry Eye TherapyCountry of Origin (subject to change): United States

Description

Dry Eye Therapy, Size 0.02 oz., Package Quantity 28

Reviews