Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Personal Eyewash, Bottle, 4 oz.

BAUSCH & LOMB| Zoro #: G2380262| Mfr #: 620252

$6.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Personal Eyewash
Application: Eye Drops
Size: 4 Oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380262 Mfr #: 620252
Item: Personal EyewashApplication: Eye Drops
Size: 4 Oz.Includes: Eye Cup
Industry Type: HealthcarePackage Type: Bottle
Country of Origin (subject to change): United States

Description

Personal Eyewash, Package Type Bottle, Size 4 oz., Formula -, Includes Eye Cup, Application Eye Drops

Reviews