Lens Clng Stn, Antfg, Antstc, Slcn, 16 oz.

BAUSCH & LOMB| Zoro #: G2286261| Mfr #: 8565

$12.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Cleaning Solution With Pump and Tissues
Tissue Size:
Tissue Count: 1520
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286261 Mfr #: 8565
Includes: Cleaning Solution With Pump and TissuesTissue Size:
Tissue Count: 1520Height: 10"
Bottle Size: 16 oz.Width: 7-3/8"
Wall Mounting: YesDepth: 5-3/8"
Formula: Antifog, AntistaticMaterial: Extra Heavy-Duty Corrugated
Item: Lens Cleaning StationSolution Type: Silicone
Country of Origin (subject to change): United States

Description

Lens Cleaning Station, Antifog, Antistatic, Silicone, Height 10 In., Width 7-3/8 In., Depth 5-3/8 In., Bottle Size 16 oz., Tissue Count 1520, Tissue Size 5 x 6-1/2 In., Material Extra Heavy-Duty Corrugated, Wall Mounting Yes, Includes Cleaning Solution With Pump and Tissues

Restrictions and Compliance

*3: Hazardous material

Reviews