Lens Clng Stn, Antfg, Antstc, Slcn, 16 oz.

BAUSCH & LOMB| Zoro #: G1582506| Mfr #: 8568P

$43.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Cleaning Solution With Pump, Tissues, Tissue Waste Compartment, Mounting Hardware and Adhesive Strips, Lockable
Tissue Size:
Tissue Count: 1520
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582506 Mfr #: 8568P
Includes: Cleaning Solution With Pump, Tissues, Tissue Waste Compartment, Mounting Hardware and Adhesive Strips, LockableTissue Size:
Tissue Count: 1520Height: 18-1/2"
Bottle Size: 16 oz.Width: 9-1/8"
Wall Mounting: YesDepth: 3-5/8"
Formula: Antifog, AntistaticMaterial: metal
Item: Lens Cleaning StationSolution Type: Silicone
Country of Origin (subject to change): United States

Description

Lens Cleaning Station, Antifog, Antistatic, Silicone, Height 18-1/2 In., Width 9-1/8 In., Depth 3-5/8 In., Bottle Size 16 oz., Tissue Count 1520, Tissue Size 4-3/4 x 6-1/2 In., Material Metal, Wall Mounting Yes, Includes Cleaning Solution With Pump, Tissues, Tissue Waste Compartment, Mounting Hardware and Adhesive Strips, Lockable

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews