SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Magnifier, Compact, 2x

BAUSCH & LOMB| Zoro #: G2239011| Mfr #: 81-90-08

$7.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Focal Distance: 5"Lens Dia.: 50.8 x 50.8mmPower: 2X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239011 Mfr #: 81-90-08
Focal Distance: 5"Lens Dia.: 50.8 x 50.8mm
Power: 2XBattery Type: AAA
Diopter: 8DItem: Compact Magnifier
Country of Origin (subject to change): China

Description

Lighted Compact Magnifier, Power Rating 2X, Focal Distance 5 Inches, 2 x 2 Inches Square Lens, With 2 AA Cells, Protective Case

Reviews