Baw Plastics
JOB TICKET HOLDER 12X15
- Zoro #: G4705127
- Mfr #: SEWN HDR 12X15 BLK
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.80
Baw Plastics #SEWN HDR 12X15 BLK Specifications
- Zoro #: G4705127
- Mfr #: SEWN HDR 12X15 BLK
- Item: Job Ticket Holder
- Material: vinyl
- Color: clear
- Width: 12 in
- Height: 15 in
- Seam Style: Stitched
- Opening: Top
- Mounting Type: Hanging
- Shop By: Closeouts
- Product Type: Job Ticket Holder
- Country of Origin (subject to change): United States
Description
Job Ticket Holder, Mounting Type Hanging, Opening Top, Material Vinyl, Seam Style Stitched, Color Clear, Width 12 in, Height 15 in
Reviews of Baw Plastics #SEWN HDR 12X15 BLK
Explore more
- BAW PLASTICS JOB TICKET HOLDER 6X9 SEWN HDR 6X9 BLK
- BAW PLASTICS JOB TICKET HOLDER 9X12 SEWN HDR 9X12 BLK
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 4x6", PK50 80046
- C-LINE Sheet Protect, Antimicrobial, Clear, PK100 62033
- STOREX Literature Organizer, 24-Compartment 61434U01C
- AVERY Clear, Sheet Protector, Snap-In, PK50 78706
- MARTIN YALE Static Eliminator 300
- KENSINGTON Copyholder, Flexclip, Black 62081
- C-LINE PRODUCTS Shop Ticket Holder, Red, 9 x 12", PK15 43914
- C-LINE PRODUCTS, INC C-Line 70058 Shop Ticket Holders with Self-Adhesive Back 5 x 8 Clear 50/box 70058
- C-LINE Stitched Shop Ticket Holder, Top Load, Super Heavy, 6"x9" Insert, PK25 43969
- Baw Plastics Document Holders