- Home
- /
- Office, School & Shipping Supplies
- /
- Filing & Organization
- /
- Document Holders
- /
- JOB TICKET HOLDER 9X12
Baw Plastics
JOB TICKET HOLDER 9X12
- Zoro #: G4689894
- Mfr #: SEWN HDR 9X12 BLK
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.03
Baw Plastics #SEWN HDR 9X12 BLK Specifications
- Zoro #: G4689894
- Mfr #: SEWN HDR 9X12 BLK
- Item: Job Ticket Holder
- Material: vinyl
- Color: clear
- Width: 9 in
- Height: 12 in
- Mounting Type: Hanging
- Opening: Top
- Seam Style: Stitched
- Shop By: Closeouts
- Product Type: Job Ticket Holder
- Country of Origin (subject to change): United States
Description
Job Ticket Holder, Mounting Type Hanging, Opening Top, Material Vinyl, Seam Style Stitched, Color Clear, Width 9 in, Height 12 in
Reviews of Baw Plastics #SEWN HDR 9X12 BLK
Explore more
- BAW PLASTICS JOB TICKET HOLDER 12X15 SEWN HDR 12X15 BLK
- BAW PLASTICS JOB TICKET HOLDER 6X9 SEWN HDR 6X9 BLK
- BOTT LTD 39x18x47"Trolley - 1 Perfo Panels - Louvered Panel 6052100
- C-LINE Magnetic Cubicle Keepers, 8 1/2x11, PK25 37991
- SCHOOL SMART FOLDER TWO-POCKET POLY WITH THREE-HOLE PUNCH RED PACK OF 25 PK 2019644
- TARIFOLD Desk Unit Starter Set, 60 Pockets, Asst D296
- AVERY Hanging Style Vaccine Card Holder, 4x3, 2922
- C-LINE PRODUCTS INC. Sheets, Business Crd, Cl, PK10 61217
- KELLYREST Folding Copy Clip, Storage Box KCS10180
- AZAR DISPLAYS Two-tier Modular Trifold Brochure Holder, PK2 252331
- Baw Plastics Document Holders