Skip to Main Content
customer-service Help
Baxton Studio

Carina Mid-Century Modern Dark Grey Upholstered Lounge Chair

Baxton Studio Carina Mid-Century Modern Dark Grey Upholstered Lounge Chair 145-8218
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$337.70
  • Seat Material: Fabric
  • Back Color: Gray
  • Back Material: Fabric
See full product details
Out of Stock
Total: $337.70

Baxton Studio #145-8218 Specifications

  • Seat Material: Fabric
  • Back Color: Gray
  • Back Material: Fabric
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Carina lounge chair proves that a design can be simple and fun at the same time. The mid-century modern-inspired design is updated with dark grey fabric upholstery. The Carina is generously foam-padded for hours of comfort. The chair back features an attractive grid-tufting detail. The casual yet cool low-profile Carina sits on tapered espresso brown legs. This chair will be easy to coordinate with the decor of your livingroom, reception area, or even as extra seating in your entryway or guest room. The cushions are removable for ease of cleaning. Complete the classy, cool look with other pieces in the Carina range. The chair requires assembly.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Baxton Studio #145-8218