Baxton Studio
Clarisse Navy Blue Velvet Upholstered Gold Finished Chair
- Zoro #: G2573259
- Mfr #: 157-9780

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $263.96
Baxton Studio #157-9780 Specifications
- Zoro #: G2573259
- Mfr #: 157-9780
- Seat Material: Fabric
- Back Color: Wood
- Back Material: Fabric
- Assembled/Unassembled: Assembled
- Country of Origin (subject to change): China
Description
Transform any space with the exquisite Clarisse chair. Constructed from wood, the Clarisse is upholstered in a soft, plush velvet fabric and features foam padding for ample comfort. Rounded edges and a low profile provide a modern feel, while channel tufting lends a refined look. Long, slender gold finished legs complete the glamorous look of this chair. The Clarisse chair will arrive fully assembled.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Baxton Studio #157-9780
Explore more
- Baxton Studio Mira Navy Blue Velvet Upholstered Gold Finished Metal Lounge Chair 160-9926
- Baxton Studio Faustino Cream Leather Dining Chair, PK2 41-3315
- Baxton Studio Constanza Classic Antiqued French Accent Chair 89-4528
- Baxton Studio Modern Birch Sapling White Finished Plastic Dining Chair, PK2 49-3420
- Baxton Studio Georgette Brown Velvet Upholstered Grey Finished Armchair 158-9833
- Baxton Studio Saoka Modern and Contemporary Natural Brown Finished Wood and Rattan Armchair 185-11867-Zoro
- Baxton Studio Azzo White Plastic Mid-Century Modern Shell Chair, PK2 42-3320
- Baxton Studio Vallea Pink Velvet Upholstered White-Washed Oak Wood Armchair 156-9493
- Flash Furniture Restaurant Chair, 17" L 32-1/4" H, Hercules Series XU-DG694BLAD-NATW-GG
- Lesro Ash 5 Seater with Center Arms, 106.5 W 24.5 L 32 H, Vinyl Seat, Lenox Steel Series LS5103
- Kfi Cafe Chair, Ntrl, Daffodil 9222-NA-DAFFODIL
- Baxton Studio Seating