customer-service Help
Baxton Studio

Georgette Brown Velvet Upholstered Grey Finished Armchair

Baxton Studio Georgette Brown Velvet Upholstered Grey Finished Armchair 158-9833
Tap to zoom
Hover or click to zoom
$397.12
  • Arm Style: Built-in Arms
  • Seat Material: Fabric
  • Back Color: Wood
See full product details
This item ships free.

Total: $397.12

Baxton Studio #158-9833 Specifications

  • Arm Style: Built-in Arms
  • Seat Material: Fabric
  • Back Color: Wood
  • Back Material: Fabric
  • Country of Origin (subject to change): Indonesia

Description

Sumptuous velvet upholstery is paired with luxurious gold-leaf detailing to give the Georgette armchair an air of opulence. Constructed from solid mahogany wood, the Georgette displays a stunning grey finish enhanced with a dark patina for an aged look. The chair is upholstered in a soft velvet fabric comprised of an elegant brown hue interwoven with grey threads. Thick foam padding on the seat and armrests provide ample comfort. Inspired by classic French furniture, the Georgette features an exquisitely carved frame enhanced with gold-tone leaf motifs, as well as fluted legs. The Georgette armchair requires assembly.

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Baxton Studio #158-9833