- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Waiting Room & Guest Chairs
- /
- Mietta Grey Velvet Upholstered Gold Finished Lounge Chair
Baxton Studio
Mietta Grey Velvet Upholstered Gold Finished Lounge Chair
- Zoro #: G2554173
- Mfr #: 146-8327

Tap to zoom
Hover or click to zoom
$658.79
- Back Color: Gray
- Assembled/Unassembled: Assembled
- Country of Origin (subject to change): China
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $658.79
Baxton Studio #146-8327 Specifications
- Zoro #: G2554173
- Mfr #: 146-8327
- Back Color: Gray
- Assembled/Unassembled: Assembled
- Country of Origin (subject to change): China
Description
The sophisticated style of the Mietta lounge chair is sure to add that touch of glam to your home you've been searching for. The luxe and glamour-inspired design combines smooth, geometric lines with plush comfort. The Mietta is upholstered in a luscious grey velvet, with a sturdy steel frame in a glossy gold finish. The chair features a smart, square connected arm and leg design, with generously foam-padded removable cushions. The Mietta's chair back is slightly reclined to encourage hours of comfortable seating. Add a touch of modern opulence and glam to your livingroom, reception area, or other shared space. The chair comes fully assembled.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Baxton Studio #146-8327
Explore more
- BAXTON STUDIO Lamont Modern Transitional Grey Velvet Fabric and Dark Brown Finished Wood Wingback Dining Chair 176-10962-Zoro
- BAXTON STUDIO Cosette Beige Velvet Upholstered Gold Finished Seashell Shaped Chair 157-8862
- BAXTON STUDIO Fenton Modern Two-Tone Dark Brown and Walnut Brown Finished Wood 2-PC Dining Chair Set 177-11380-Zoro
- BAXTON STUDIO Eri Contemporary Glam and Luxe Black Velvet and Walnut Brown Finished Wood Armchair 184-11683-Zoro
- BAXTON STUDIO Bethel Glam and Luxe Navy Blue Velvet Fabric Rolling Accent Chair 175-11232-Zoro
- BAXTON STUDIO Larsen Mid-Century Gray Upholstered Walnut Wood Lounge Chair 153-9162
- REGENCY 20" L 33" H, Carter Series 5083BK
- LUMISOURCE Matisse Accent Chair in Teal Velvet with Gold Accent CHR-MATSE BK+TL
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series XU-DG694BLAD-MAHW-GG
- KFI Yellow Seat Beam, 22” L 31” H, Polypropylene Seat, Kool Beam Series 2300BEAM2-BP08-SP12
- SAFCO 17-1/2" L 23" H, Mesh Seat 4760OR
- Baxton Studio Seating