Baxton Studio

Wendell Grey Finished Rope and Metal Outdoor Dining Chair

Baxton Studio Wendell Grey Finished Rope and Metal Outdoor Dining Chair 171-10772
Hover or click to zoom Tap to zoom
  • Seat Material: Fabric
  • Back Color: Gray
  • Back Material: Fabric
  • Assembled/Unassembled: Assembled
  • Country of Origin (subject to change): China
See full product details
$215.75

Subtotal: $215.75

Baxton Studio #171-10772 Specifications

  • Seat Material: Fabric
  • Back Color: Gray
  • Back Material: Fabric
  • Assembled/Unassembled: Assembled
  • Country of Origin (subject to change): China

Description

Update your patio or deck area in modern style with the Wendell dining chair. The Wendell is comprised of a grey finished metal frame and a weather resistant, grey texteline fabric seat. A plush, waterproof grey fabric cushion is tied onto the seat for ample comfort. The backrest features intricately woven rope for a cool, contemporary look. Fully assembled, the Wendell is fitted with ergonomic armrests for added comfort. Enjoy your backyard again with the chic and functional Wendell dining chair.

Restrictions and Compliance

Reviews of Baxton Studio #171-10772

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.