Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bayco 120 LED Recharge Under Hood Worklight SLR-2120
  • Zoro #: G0264827
  • Mfr #: SLR-2120
No Product Image Available
$161.70
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Bayco #SLR-2120 Specifications

  • Zoro #: G0264827
  • Mfr #: SLR-2120
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The SLR-2120 Emergency Area Light / Under Hood Work Light, is an all LED, hands-free floodlight. This rechargeable work light has an adjustable cradle with a pair of spring-loaded, foam-covered grippers that will extend 48”-77” to attach to a large variety of surfaces including the underside of most automobile hoods. The light bar can then be rotated 360 degrees to place the lighting exactly where it’s needed. The 2120 has two brightness modes: Full-power (1200 Lumens) and Half-power (650 Lumens). The dual on/off buttons, one located on each of the two handles, operate in tandem with each other. One press of either button turns the light on in Full-power Mode, a second press and you’re in Half-power Mode and then a third press, turns the light off. The light bar can easily be removed from the cradle. Each of the handles can independently rotate up or down through more than 200 degrees range of motion. The flat surface at the end of each handle can serve as a stand for the light bar. Additionally, there are a 3 flush-mounted magnets located in the end of each handle. This allows one or both ends of the light bar to be attached to virtually any flat metal surface. Each handle also has an integrated recessed hook that can swivel 360 degrees making it possible to hang the light bar up. The included AC & DC Power Supplies/Chargers can be used to power the 2120 during use and/or as a way to recharge the unit when it’s not in use. Requiring only 6 hours to charge the SLR-2120 will run for 4.5 hours in Full-power Mode, and 8.5 hours when operating in Half-power mode.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Bayco #SLR-2120