STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Belt Holster, Leather, Black

BAYCO| Zoro #: G2070756| Mfr #: 9810-LH

$15.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. NSR-9914, NSR-9912, NSR-9614, NSR-9920, NSR-9924, NSR-9940, NSR-9944
Width: 1.8"
Length: 3.8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070756 Mfr #: 9810-LH
For Use With: Mfr. No. NSR-9914, NSR-9912, NSR-9614, NSR-9920, NSR-9924, NSR-9940, NSR-9944Width: 1.8"
Length: 3.8"Height: 2.4"
Item: Belt HolsterColor: Black
Country of Origin (subject to change): China

Description

Holster, Leather, Body Color Black, For Use With G0813547, G1341015, Package Quantity 1

Reviews