Zoro Homepage

CHARGER FOR TACTICAL LIGHTS

  • Mfr # BY400-CHGR1

  • Zoro # G202424748


product price: $23.69
/ea

Key Features

Features
For use with TAC-400/410XL/460XL/510XL/560XL series Tactical Flashlights; Unit can be mounted to a wall or to any solid surface inside of a vehicle; AC & DC power supplies sold separately
Depth
2 in
Color
Black
Length
2.2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BY400-CHGR1
Zoro #
G202424748
UPC #
173988014236
Country of Origin
China

Dimensions

Depth
2 in
Length
2.2 in
Width
2 in

Details

Item
Charger
Features
For use with TAC-400/410XL/460XL/510XL/560XL series Tactical Flashlights; Unit can be mounted to a wall or to any solid surface inside of a vehicle; AC & DC power supplies sold separately
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.