Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

BAYCO Incandescent Silver Clamp Light

  • Zoro #: G0533745
  • Mfr #: SL-302B3

$12.10 /ea

Order in multiples of 3

  • Type - Job Site Lighting: Clamp
  • Watts: 300
  • Gauge/Conductor: 18/2
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Bayco #SL-302B3 Specifications

  • Zoro #: G0533745
  • Mfr #: SL-302B3
Type - Job Site Lighting: Clamp Watts: 300
Gauge/Conductor: 18/2 Transformer: Plug In
Lamp Type: incandescent Color: Silver
Task Light Type: Clamp-On Task Light Includes: Clamp, Shade, Cord
Number of Lamp Heads: 1 Arm Length: 8-1/2"
Waterproof: No Lamp Watts: 300
Cord Length - Job Site Lighting: 6 ft. Cord Length: 6 ft.
Power Source - Job Site Lighting: Corded (AC) Item: Clamp-On Task Light
Cord Type: SJT Lamp Included: No
Mounting Type: Clamp Base Housing Dia.: Shade -10.5"
Lighting Technology: Incandescent Voltage: 120
Standards: ETL Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clamp-On Task Light, Clamp, Corded (AC), Number of Lamp Heads 1, Cord Length - Job Site Lighting 6 ft., Lighting Technology Incandescent, Voltage 120, Lamp Watts 300, Color Silver, Housing Dia. Shade -10.5 In., Lamp Included No

Reviews of Bayco #SL-302B3