Skip to Main Content
customer-service Help
Bayco

Cord Reel, Black, Fluorescent

Bayco Cord Reel, Black, Fluorescent SL-8908
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$125.95
  • Item: Extension Cord Reel with Hand Lamp
  • Voltage: 120V AC
  • Lamp Watts: 26 W
See full product details
This item ships free.
Total: $125.95

Bayco #SL-8908 Specifications

  • Item: Extension Cord Reel with Hand Lamp
  • Voltage: 120V AC
  • Lamp Watts: 26 W
  • Lamp Guard: Yes
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips: 5-15P
  • Overall Width: 5 3/10 in
  • Hand Lamp Mounting: Hook
  • Reel Material: Polymer
  • Cord Ending: Fluorescent Lamp with Receptacle
  • Max. Amps - Ext. Cords and Outlet Strips: 13.0
  • Overall Height: 15 1/10 in
  • Retractable Cord Ending: Fluorescent Lamp with Receptacle
  • With Receptacle - Ext. Cords and Outlet Strips: Yes
  • Feeder Cord Length: 18 in
  • Standards: ETL
  • Voltage - Ext. Cords and Outlet Strips: 120VAC
  • Includes: Mounting Bracket
  • Lens: PC
  • Features: Retractable
  • Number of Outlets: 1
  • Reel Color: Yellow
  • Cord Length - Ext. Cords and Outlet Strips: 50 ft.
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SJT
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 14/3
  • Lamp Watts - Ext. Cords and Outlet Strips: 26
  • Cord Color: Black
  • Handle: yes
  • NEMA Receptacle Configuration: 5-15R
  • Grade - Ext. Cords and Outlet Strips: Commercial
  • Overall Depth: 13 4/5 in
  • Replacement Lamps: Replacement Bulb-38D279, Replacement Head-38W605
  • Wire Size: 14 AWG
  • Feeder Cord Ending Configuration: NEMA 5-15P
  • Trade Designation: SJT
  • Retractable Cord Ending Configuration: NEMA 5-15R
  • Lens Material: Polycarbonate
  • Number of Conductors: 3
  • Retractable Cord Length: 50 ft
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending Fluorescent Lamp with Receptacle, Lamp Watts 26 W, Voltage 120V AC, Retractable Cord Length 50 ft, Wire Size 14 AWG, Cord Color Black, Trade Designation SJT, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Yellow, Number of Conductors 3, Feeder Cord Length 18 in, Reel Material Polymer

Reviews of Bayco #SL-8908