BAYCO LED 20 Lumens Orange Handheld Flashlight

BAYCO| Zoro #: G1958442| Mfr #: NSP-1206

$10.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1958442 Mfr #: NSP-1206
Safety Rated: Not Safety RatedFlashlight Body Material: Plastic
Lamp Type: LEDFlashlight Grouping Type: Handheld Flashlight
Batteries Included: YesFlashlight Grade: General Purpose
Rechargeable: NoItem: Handheld Flashlight
Special Light Output Mode: No Special Light OutputLamp Life: 35, 000 hr.
Body Color: OrangeSwitch Type: Push Button
Light Output Modes: HighNumber of Batteries: 2
Battery Burn Time: 8 hr.Length: 4.50"
Lumens: 20/12/8Weight with Batteries: 1.80 oz.
Flashlight Battery Size: AAAFlashlight Battery Type: Alkaline
Flashlight Beam Type: Adjustable, Dual, FloodLens Material: Plastic
Maximum Lumens Output: 20Run Time on High Setting: 8 hr.
Lumens Range: 0 to 49Country of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade General Purpose, Lamp Type LED, Rechargeable No, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, 20/12/8 Lumens, Lumens Range 0 to 49, Maximum Lumens Output 20, 8 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Orange, Length 4.50 In., Safety Rated Not Safety Rated, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 8 hr., Lamp Life 35, 000 hr., Switch Type Push Button, Lens Material Plastic

Product Reviews

Save 15%. Sign up for Z-mail.