BAYCO LED 137 Lumens Orange Handheld Flashlight

BAYCO| Zoro #: G0893042| Mfr #: NSP-1236

$22.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0893042 Mfr #: NSP-1236
Safety Rated: Not Safety RatedFlashlight Body Material: Plastic
Flashlight Grade: General PurposeLamp Type: LED
Flashlight Grouping Type: Handheld FlashlightBatteries Included: Yes
Rechargeable: NoItem: Handheld Flashlight
Special Light Output Mode: No Special Light OutputLamp Life: 35, 000 hr.
Body Color: OrangeStandards: ANSI/NEMA FL1
Water Penetration Rating: IPX4Light Output Modes: High
Number of Batteries: 4Battery Burn Time: 7/12 hr.
Length: 8.80"Lumens: 137/72/65
Weight with Batteries: 5.70 oz.Run Time on High Setting: 7 hr.
Manufacturers Warranty Length: 1 yr.Lumens Range: 100 to 249
Drop Rating: 2.0mFlashlight Battery Size: AAA
Body Dia.: 1.00"Flashlight Battery Type: Alkaline
Flashlight Beam Type: Dual, Fixed, FloodLens Material: Polycarbonate
Maximum Lumens Output: 137Country of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade General Purpose, Lamp Type LED, Rechargeable No, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, 137/72/65 Lumens, Lumens Range 100 to 249, Maximum Lumens Output 137, 7 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Orange, Length 8.80 In., Body Dia. 1.00 In., Safety Rated Not Safety Rated, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 7/12 hr., Lamp Life 35, 000 hr., Lens Material Polycarbonate

Product Reviews

Save 15%. Sign up for Z-mail.