Bayco
Hand Lamp, 25 ft., 13W, Fluorescent
Mfr # SL-975
Zoro # G9741719
Sold in multiples of 6 for $265.74
$265.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Fluorescent
- Power Source 120V AC
- Lamp Watts 13 W
- Cord Length 25 ft
- NEC Cord Designation SJT
Explore More Products
- BAYCO BAYCO Incandescent Yellow Hand Lamp SL-425A
- BAYCO Hand Lamp, LED, 120VAC, 25 ft. Cord, Yellow SL-2135
- BAYCO Nightstick Intrinsically Safe Rechargeable Led Scene Light, 1000 Lumen High, Green XPR-5592GX
- BAYCO $UNDERHOOD 120 LED WORK LIGHT BYSLR-2120
- BAYCO BAYCO Fluorescent Yellow Hand Lamp SL-507
- BAYCO FLOURESCENT WORK LIGHT w/TOOL TAP BYSL-976
- BAYCO WORK LIGHT 1200 LUMEN CORDED W/MAG HOO BYSL-2135
- BAYCO 26W PRO SERIES FLOUR. WORK LIGHT 25' 16 BYSL-975
- BAYCO Rechargeable LED Work Light Blue BAYNSR-2168BL
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp 4XP72
- K-TOOL INTERNATIONAL 650 Lumen Cob Wireless Inductive Charging Swivel Work Light KTIXD5535
- Bayco Handheld Work Lights