Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

BAYCO Fluorescent Black Hand Lamp

  • Zoro #: G3907741
  • Mfr #: SL-936
$28.13
  • Lighting Technology: Fluorescent
  • Rechargeable: No
  • NEMA Receptacle Configuration: 1-15R
See full product details
Orders over $75 ship free.

Bayco #SL-936 Specifications

  • Zoro #: G3907741
  • Mfr #: SL-936
Lighting Technology: Fluorescent Rechargeable: No
NEMA Receptacle Configuration: 1-15R Standards: UL, cUL
Lamp Watts: 13 W Gauge/Conductor: 16/3
Cord Length: 50 ft Lamp Type: Fluorescent
Power Source: 120V AC Includes: Hook
Mounting: (2) Hooks NEMA Plug Configuration: 1-15p
Amps: 0.5 A Lens Material: Polycarbonate
Length: 13 1/4 in Color: Black
Housing Dia.: 2 51/64 in NEC Cord Designation: SJT
Housing Material: Polypropylene Features: 90 Degrees Cord Swivel, White Solid Floodlight
Rated Life: 10,000 hr Item: Hand Lamp
IP Rating: IP10 Handle: Ergonomic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Lamp, Lighting Technology Fluorescent, Power Source 120V AC, Lamp Watts 13 W, Cord Length 50 ft, NEC Cord Designation SJT, Gauge/Conductor 16/3, Color Black, Length 13 1/4 in, Amps 0.5 A, NEMA Plug Configuration 1-15P, NEMA Receptacle Configuration 1-15R, Housing Material Polypropylene

Reviews of Bayco #SL-936