Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

BAYCO Fluorescent Yellow Hand Lamp

  • Zoro #: G9967203
  • Mfr #: SL-623
$21.19
  • Includes: (3) Hooks
  • Mounting: hook
  • Item: Hand Lamp
See full product details
Orders over $75 ship free.

Bayco #SL-623 Specifications

  • Zoro #: G9967203
  • Mfr #: SL-623
Includes: (3) Hooks Mounting: hook
Item: Hand Lamp Standards: ETL
Gauge/Conductor: 18/2 Features: Swivel Hook and A Pair Of Multi-Rotational Hooks
Replacement Lamps: Mfr. No. SL-223 NEMA Rating: 1
Lighting Technology: Fluorescent Rechargeable: No
Lens Material: Polypropylene Lamp Watts: 15 W
Housing Material: Polypropylene NEMA Plug Configuration: 1-15p
NEC Cord Designation: SJT Housing Dia.: 2 in
Lamp Type: Fluorescent Power Source: 120V AC
Length: 24 13/16 in IP Rating: IP10
NEMA Receptacle Configuration: 1-15R Cord Length: 25 ft
Amps: 0.5 A Color: Yellow
Rated Life: 35,000 hr Handle: Straight
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Lamp, Lighting Technology Fluorescent, Power Source 120V AC, Lamp Watts 15 W, Cord Length 25 ft, NEC Cord Designation SJT, Gauge/Conductor 18/2, Color Yellow, Length 24 13/16 in, Amps 0.5 A, Replacement Lamps Mfr. No. SL-223, NEMA Plug Configuration 1-15P, NEMA Receptacle Configuration 1-15R, Housing Material Polypropylene

Reviews of Bayco #SL-623