KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Holster, Belt, Black, 5RAF5, 5RAF4, 5RAF6

BAYCO| Zoro #: G1807967| Mfr #: 1200-Holster

$1.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. NSP-1236, NSP-1224, NSP-1206
Width: 2.3"
Length: 6.3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807967 Mfr #: 1200-Holster
For Use With: Mfr. No. NSP-1236, NSP-1224, NSP-1206Width: 2.3"
Length: 6.3"Height: 0.3"
Item: Belt HolsterColor: Black
Country of Origin (subject to change): China

Description

Holster, Belt, Body Color Black, For Use With G0893042, G1552345, G1958442, Package Quantity 1

Reviews