Skip to Main Content
customer-service Help
Bayco

Ind Rechargeable Light, LED, Black, PK4

Bayco Ind Rechargeable Light, LED, Black, PK4 NSR-2382
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.08 /ea

Order in multiples of 4

  • Item: General Purpose Handheld Flashlight
  • Lumens: 105/60/45
  • Maximum Lumens Output: 105
See full product details
Orders over $75 ship free.
Total: $156.32

Bayco #NSR-2382 Specifications

  • Item: General Purpose Handheld Flashlight
  • Lumens: 105/60/45
  • Maximum Lumens Output: 105
  • Length: 10.5 in
  • Lens Material: Polycarbonate
  • Lamp Life: 35,000 hr
  • Flashlight Body Material: Plastic
  • Weight with Batteries: 1.15 lb
  • Safety Rated: Not Safety Rated
  • Drop Rating: 2.0m
  • Batteries Included: Yes
  • Water Penetration Rating: Not Rated
  • Includes: AC/DC Charge Cords
  • Body Color: Black
  • Special Light Output Mode: No Special Light Output
  • Run Time on High Setting: 2 hr
  • Manufacturers Warranty Length: 1 yr
  • Light Output Modes: High
  • Body Dia.: 2.1 in
  • Flashlight Battery Type: NiMH
  • Number of Batteries: 1
  • Battery Burn Time: 2/56 hr
  • Rechargeable: Yes
  • Flashlight Beam Type: Dual, Fixed, Flood, Spot
  • Standards: CE
  • Length (Straight Wireway): 10.5 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Handheld Flashlight, Flashlight Grade General Purpose, Rechargeable Yes, Flashlight Battery Type NiMH, Lumens 105/60/45, Maximum Lumens Output 105, Run Time on High Setting 2 hr, Flashlight Body Material Plastic, Body Color Black, Length 10.5 in, Body Dia. 2.1 in, Safety Rated Not Safety Rated

Reviews of Bayco #NSR-2382