Skip to Main Content
customer-service Help

Industrial Handheld, LED, Black, PK4

  • Zoro #: G9741685
  • Mfr #: NSP-1136
Bayco Industrial Handheld, LED, Black, PK4 NSP-1136
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.95 /ea

Order in multiples of 4

  • Batteries Included: Yes
  • Lamp Life: 35,000 hr
  • Flashlight Beam Type: Flood, Spot
See full product details
Out of Stock

Bayco #NSP-1136 Specifications

  • Zoro #: G9741685
  • Mfr #: NSP-1136
  • Batteries Included: Yes
  • Lamp Life: 35,000 hr
  • Flashlight Beam Type: Flood, Spot
  • Flashlight Battery Type: Lithium Metal
  • Lens Material: Polycarbonate
  • Includes: Lanyard Ring, Magnetic Clip
  • Special Light Output Mode: No Special Light Output
  • Lumens: 150
  • Flashlight Body Material: Plastic
  • Body Color: Black
  • Length: 11.0 in
  • Drop Rating: Not Rated
  • Switch Type: Push button
  • Item: General Purpose Handheld Flashlight
  • Weight with Batteries: 8.2 oz
  • Safety Rated: Not Safety Rated
  • Run Time on High Setting: 10 hr
  • Water Penetration Rating: IPx4
  • Flashlight Battery Size: AAA
  • Maximum Lumens Output: 150
  • Rechargeable: No
  • Number of Batteries: 4
  • Battery Burn Time: 10 hr
  • Standards: ANSI/Nema FL1, CE
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Handheld Flashlight, Flashlight Grade General Purpose, Rechargeable No, Flashlight Battery Size AAA, Flashlight Battery Type Lithium Metal, Lumens 150, Maximum Lumens Output 150, Run Time on High Setting 10 hr, Flashlight Body Material Plastic, Body Color Black, Length 11.0 in, Safety Rated Not Safety Rated

Restrictions and Compliance

Hazardous material

Reviews of Bayco #NSP-1136