Bayco
100 ft. 16/3 Cord Storage Reel 0 Outlets
Mfr # KW-110
Zoro # G9991387
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Hand Operated
- Reel Color Orange
- Retractable Cord Ending None
- Temp. Range -30 to 140 Degrees F
- Reel Material Polypropylene
Explore More Products
- BAYCO Bayco® Cord Wrap K-150, 150'L Cord Holder For Indoor/Outdoor K-150
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow SL-800
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets SL-8906
- BAYCO Retractable Cord Reel, 12 AWG, 2 ft, SJT, 120V AC, NEMA 5-15, Quad Tap Connector, Grounding Plug SL-8904
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage SL-801
- BAYCO 50 ft. 14/3 Retractable Cord Reel 120VAC Voltage SL-8903
- BAYCO CORD-BLACK 16/3SJT 40 BYSL-840
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage CMXCRPA12100
- LUMAPRO 100 ft. 12/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage 22M975
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage HBLC40123TT
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage HBLI45123GF20
- Bayco Extension Cords & Power Strips