Skip to Main Content
customer-service Help

16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage

  • Zoro #: G5132990
  • Mfr #: SL-800
Bayco Products Inc 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage SL-800
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.49
  • Item: Retractable Cord Reel
  • Voltage: 120VAC
  • Wire Size: 16 AWG
See full product details
Orders over $75 ship free.

Bayco Products Inc #SL-800 Specifications

  • Zoro #: G5132990
  • Mfr #: SL-800
  • Item: Retractable Cord Reel
  • Voltage: 120VAC
  • Wire Size: 16 AWG
  • Feeder Cord Ending: Grounding Plug
  • Reel Color: Yellow
  • Cord Color: Black
  • Retractable Cord Ending: Triple Tap Connector
  • Feeder Cord Ending Configuration: NEMA 5-15P
  • Enclosure Rating: Not Rated
  • Retractable Cord Ending Configuration: NEMA 5-15R
  • Cord Ending NEMA Configuration: 5-15R
  • Reel Material: Metal
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 16/3
  • Cord Ending: Triple Tap Connector
  • Voltage - Ext. Cords and Outlet Strips: 120VAC
  • Max. Amps - Ext. Cords and Outlet Strips: 10.0
  • Indoor / Outdoor: Indoor
  • Cord Included: Yes
  • Includes: Mounting Bracket
  • Feeder Cord Ending NEMA Configuration: 5-15P
  • Enclosed Reel: Yes
  • Reel Mounting: Ceiling or Wall
  • Grade - Ext. Cords and Outlet Strips: General Purpose
  • Number of Outlets: 3
  • Standards: UL Listed
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SJT
  • Cord Length - Ext. Cords and Outlet Strips: 30 ft.
  • Feeder Cord Length: 2 ft
  • Gauge/Conductor: 16/3
  • Location: Indoor
  • Number of Conductors: 3
  • Trade Designation: SJT
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Triple Tap Connector, Reel Color Yellow, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJT, Number of Conductors 3, Number of Outlets 3, Feeder Cord Length 2 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Reviews of Bayco Products Inc #SL-800