Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

BAYCO PRODUCTS INC Halogen Yellow Temporary Job Site Light

  • Zoro #: G5196021
  • Mfr #: SL-1002
$14.60
  • Type - Job Site Lighting: Floor Stand
  • Item: Temporary Job Site Light
  • Voltage: 120V AC
See full product details
Orders over $75 ship free.

Bayco Products Inc #SL-1002 Specifications

  • Zoro #: G5196021
  • Mfr #: SL-1002
  • Type - Job Site Lighting: Floor Stand
  • Item: Temporary Job Site Light
  • Voltage: 120V AC
  • Power Source - Job Site Lighting: Corded (AC)
  • Lamp Type: Halogen
  • Number of Lamp Heads: 1
  • Cord Length - Job Site Lighting: 3 ft
  • Max. Extension Height: 36 in
  • Lighting Technology: Halogen
  • NEMA Plug Configuration: 5-15P
  • Light Distribution - Job Site Lighting: Flood
  • IP Rating: IP1
  • Lamp Watts: 500
  • NEC Cord Designation: SJTW
  • Base Style: Floor Stand
  • Color: Yellow
  • Job Site Lighting Max. Height: 36"
  • Item - Job Site Lighting: Temporary Job Site Light
  • Cord Length: 3 ft.
  • Features: Powder Coated For Long Wear, Single Light Fixture Producing 500W Of Light (500W bulb is included), Tempered Glass Lens and Metal Safety Grill Are Used For Additional Protection From The Bulb
  • Gauge/Conductor: 18/3
  • Standards: UL
  • Safety Rated: Not Safety Rated
  • Includes: Spare 500W Halogen Bulb
  • Lamp Included: Yes
  • Light Distribution: Flood
  • Guard Type: Metal
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Temporary Job Site Light, Floor Stand, Corded (AC), Number of Lamp Heads 1, Cord Length - Job Site Lighting 3 ft, Max. Extension Height 36 in, Lighting Technology Halogen, Light Distribution - Job Site Lighting Flood, IP Rating IP1, Not Safety Rated, Voltage 120V AC, Lamp Watts 500, Color Yellow, Lamp Included Yes

Reviews of Bayco Products Inc #SL-1002