Bayhead Products
Bench Assembly Tray with High Impact Plastic, 3" H x 8-1/2" W
Mfr # BA-2
Zoro # G5436459
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Plastic
- Overall Height 3"
- Overall Width 8-1/2"
- Overall Length 12-1/2 in
- Bin Color Black
Explore More Products
- BAYHEAD PRODUCTS Bench Assembly Tray with High Impact Plastic, 3" H x 8-1/2" W BA-3
- BAYHEAD PRODUCTS Bench Assembly Tray with High Impact Plastic, 3" H x 8-1/2" W BA-6
- BAYHEAD PRODUCTS Bench Assembly Tray with High Impact Plastic, 3" H x 8-1/2" W BA-1
- FLAMBEAU Adjustable Compartment Box with 6 to 18 compartments, Plastic, 3 1/2 in H x 15 in W T9007
- DEWALT Compartment Box, 17-5/8 in L x 11 in W x 2-7/8 in H, 20 Compartments, Black/Yellow DWST14830
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 2" H x 13-3/8 in W 229-95-12-IND
- FLAMBEAU Compartment Box with 13 compartments, Plastic, 1 3/4 in H x 6-3/16 in W T623
- DISCO Wht Cardboard Bin Boxes 2" Front 12" Deep 4 1/2" High 10704
- DURHAM MFG Compartment Drawer with 13 compartments, Steel 119-17-S1158
- DURHAM MFG Dividers for Compartment Boxes - Fits Box 5223000 120-95
- VIM PRODUCTS Compartment Tray Organizer with 3 compartments, Plastic VIMV511
- Bayhead Products Compartment Boxes