Bayhead Products
Plastic Pallet, 48" x 60" x 8"
Mfr # QP-48
Zoro # G5436407
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$196.99
Key Features
- Color Black
- Load Capacity 1500 lb.
- Type Rotationally Molded Flat Top Pallet
- Overall Height 8 in
- Overall Width 60 in
Explore More Products
- BAYHEAD PRODUCTS Plastic Pallet, 40" x 35" x 6" CL-40
- BAYHEAD PRODUCTS Plastic Pallet, 51" x 51" x 8.5" SUP-51
- BAYHEAD PRODUCTS Plastic Pallet, 60" x 60" x 8" PG-60
- BAYHEAD PRODUCTS Plastic Pallet, 48" x 42" x 7.5" CH-48
- VESTIL Aluminum Half Pallet, 24 in L, 48 in W, 6 H AP-4824
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H 48X48 MODULAR POP PALLET
- ZORO SELECT Aluminum Pallet, 48 in L, 40 in W, 5 1/4 in H 99749
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H 05000213
- ZORO SELECT Recycled Rigid PVC Pallet, 60 in L, 42 in W, 4 1/2 in H 05000136
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H 05000235
- VESTIL Aluminum Half Pallet Skid, 24 in L, 24 in W, 5.0625 H AP-2424-SB
- Bayhead Products Pallets