Bayhead Products
Stack & Nest Container, Gray, Plastic, 12 in W, 8 in H
Mfr # KW-2L
Zoro # G5435783
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 8 in
- Overall Width 12 in
- Type Tapered with Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # KW-2L
- Zoro # G5435783
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 8 in |
Overall Width | 12 in |
Details
Color | Gray |
Material | Plastic |
Item | Stack & Nest Container |
Type | Tapered with Lid |
Includes | Lid |
Description
Long Container w/Lid,64.5 In.x12 In.x8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 2-Shelf Garment Floor Coat Rack, 24D x 60W x 63H (7503)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 126 in W, 36 in D (183612043120DS)
- DAYTON Drum Rack, (4) 55 gal., Steel (31CA29)
- LITTLE GIANT Machine Table, 48" 18" Height (MT1-2448-18-3R)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H (BS-103)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 3 1/2 in H (BS-48)
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 23 1/4 in W, 29 1/4 in H (LM-29)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 4 1/2 in H (BS-74)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 16 in H (GY-ST)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240BL)
- Bayhead Products Storage Totes & Containers